Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" Round Multipurpose Table - Oak
See all 15 items in product family

42" Round Multipurpose Table - Oak

Item #: WBF11737AK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.00 Save up to 57%
Price: $202.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTEMPORARY MULTIPURPOSE TABLES
42" Round Table
These all purpose tables provide an elegant look to any lunchroom and meeting room environment. Durable 1-1/4 thick high pressure laminate top has a honeycomb core for extra strength. Protective edge banding provides a neat, finished appearance. The steel upright post features mesh covering to provide an attractive finish. Stable 4-blade base includes adjustable leveling feet for uneven surfaces. Table top is 29-1/2H. Easy assembly.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES29-1/2
    • COLOR FINISHOak
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONRound
    • DIAMETER INCHES42
    • TYPELunchroom Pedestal Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES42
    • TABLE WIDTH INCHES42
    • MAXIMUM TABLE HEIGHT INCHES40
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES40
    • COLOR FAMILYOak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:44