Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 42" Multi-Purpose Square Table with Metal Mesh Base, Mahogany
See all 15 items in product family

OFM 42" Multi-Purpose Square Table with Metal Mesh Base, Mahogany

Item #: WBF11736MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $470.00 Save up to 56%
Price: $ 205.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM 42" Multi-Purpose Square Table with Metal Mesh Base, Mahogany

Upgrade your meeting, eating, working, or learning spaces with the OFM Multi-Purpose Table. The contemporary base design and variety of tabletop finishes make it an ideal addition to any decor. Its 1.25" thick high pressure laminate top is finished with black edge banding to protect it from dings or damage, and features a honeycomb core design that is durable yet lightweight. The elegant, stylish four-prong silver base is steel and features a black mesh accent wrapping the center pedestal. Nylon leveling guides on each of the four feet ensure a stable tabletop and protect floors from damage. 42" square table measures 29.5" high. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Wood-look tabletop design features honeycomb core laminate for a lightweight yet durable surface
  • Protective edge banding keeps your table free from dings and damage in high traffic areas
  • Contemporary four-prong pedestal style with mesh wrap accent enhances your existing decor and maximizes leg space
  • Chrome-plated steel base with nylon leveling guides provides stable, sturdy support
  • Multiple sizes, shapes, and tabletop finishes offer a variety of solutions for nearly any space


Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONSquare Lunchroom Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKMT42SQ-MHGY
    • TOP COLORMahogany
    • SHAPESquare
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tables for Employee Breakroom

Your review: They appear durable which is what we were looking for, plus have a "restaurant" feel about them. Certainly gave our employee break room the uplifting appearance we were hoping for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!