Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® MT60R 60" Round Folding Roll-A-Way Table Oak
See all 12 items in product family

Virco® MT60R 60" Round Folding Roll-A-Way Table Oak

Item #: WB250687AK

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $639.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Virco® MT60R FOLDING ROLL-A-WAY TABLE
60"Diameter Table

Ideal for schools and cafeterias Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in folded or open position. Multiple leg design provides maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping. Protective T-mold banding. Four 4" rubber swivel casters. Chrome plated tubular steel frame. UL listed. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES29
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDVirco®
    • DESCRIPTIONRound
    • DIAMETER INCHES60
    • FRAME COLORChrome
    • NUMBER OF SEATS--
    • SEAT HEIGHT INCHES--
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES60
    • TABLE WIDTH INCHES60
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERound
    • LEG TYPEFixed
    • COLOR FAMILYOak
    • MINIMUM TABLE HEIGHT INCHES29
    • FRAME COLOR FAMILYChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!