Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® Folding Mobile Table 144"L - Gray Nebula Top - 16 Gray Seats

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Virco® Folding Mobile Table 144"L - Gray Nebula Top - 16 Gray Seats

Item #: WB921344GY

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,529.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Virco® MTS15271216 FOLDING MOBILE CAFETERIA TABLE
Gray Table Top with Gray Seats - 16 Seats

Efficiently stores away to gain valuable floor space. Permits convenient access to individual seating without crowding. ¾" thick high pressure laminate surface backing sheet seals out moisture to prevent warping. T-mold banding around table edges for safety. ABS plastic seats with multi-rib design and die-cast aluminum mounting bracket for strength. Chrome plated tubular steel frame. 4" rubber swivel casters for easy mobility. Locking mechanisms keep table securely in open or closed position. Clearance between table tops avoids pinching fingers for safety. 31"W table tops. UL listed. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES59
    • HEIGHT INCHES27
    • COLOR FINISHGray Nebula
    • ASSEMBLYAssembled
    • BRANDVirco®
    • FRAME COLORChrome
    • NUMBER OF SEATS16
    • SEAT HEIGHT INCHES15
    • SEAT COLORGray Nebula
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES144
    • TABLE WIDTH INCHES59
    • MAXIMUM TABLE HEIGHT INCHES27
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES27
    • FRAME COLOR FAMILYChrome
    • COLOR FAMILYGray
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:62