Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Rectangular Bar Table with T-Base 30"W x 48"D x 42"H - Gray Nebula
See all 61 items in product family

Premier Hospitality Rectangular Bar Table with T-Base 30"W x 48"D x 42"H - Gray Nebula

Item #: WBB353839

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 336.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rectangular Bar Table with T-Base 30"W x 48"D x 42"H - Gray Nebula

This 30 x 48, 42" high bar height table provides a stable, steady surface for your establishment. Wipe-clean tabletop is high-pressure laminate with a non-mar surface surrounded by a chip-resistant edge. Includes leveling glides to steady T-Base table.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES42
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONRectangle Bar Table with T-Base
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER#BH3048GNT
    • TOP COLORGray
    • STYLEBar Table
    • TYPELunchroom / Restaurant Table
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LEG TYPET Leg
    • DINING TABLE HEIGHT Bar 41"-42"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed