OFM Square Cafe Bar Table - 24" - Mahogany with Black Base
See all 32 items in product family

OFM Square Cafe Bar Table - 24" - Mahogany with Black Base

Item #: WBB192814

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $443.00 Save up to 51%
Price: $ 215.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM 24" Square Cafe Height Table, Mahogany with Black Base

Add an air of sophistication to any space with OFM's long-lasting, durable Cafe Height Tables. They're the perfect accent piece for any space - from the lobby to the lunchroom to the library. The 1 1/8" thick, high pressure laminate top features an internal honeycomb structure to keep the table lightweight without sacrificing durability. The 24" square top comes in your choice of colors and features 3mm edge banding to add a smooth appearance and protect the table from dings and scuffs. Protect your floors with the included nylon leveling guides and add style to any environment with the modern, four-prong pedestal base in a black painted finish. Table measures 41" tall. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Convenient 41" tall countertop-height table adds modern style and versatility to any office, school, or hospitality environment
  • High pressure laminate top features honeycomb construction and protective edge banding for a durable, lightweight surface
  • Modern four-prong steel pedestal base is sturdy and stylish
  • Choose from a variety of tabletop shapes, sizes, and finishes to meet your needs
  • Base available in black or chrome finish to blend with your decor


Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES41-1/2
    • BRANDOFM
    • DESCRIPTIONBar Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERCBLT24SQ-MHGY
    • TOP COLORMahogany
    • STYLEBar Table
    • SHAPESquare
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed