

 |
Browse Tables (5,341 Items) |
|
 |
36" Perforated Pedestal Table - Green |
| |
|
 |
|
 |
|
 |
|
|
|
36" Perforated Pedestal Table - Green
|
Availability: Usually ships in 28 to 31 days
Stock No: WB250730GN
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-2 |
$352.00 ea. |
| 3+ |
$336.00 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
PERFORATED PEDESTAL TABLE & CHAIR
36" Table
Ideal for outdoor café’s and patios. 11 gauge steel with thermoplastic finish that withstands extreme weather conditions and is graffiti resistant. 36” diameter perforated metal top with stable pedestal base. 30”H table top. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately).
|
| Product Specifications |
| LENGTH INCHES |
36 |
| WIDTH INCHES |
36 |
| HEIGHT INCHES |
30 |
| BRAND |
Leisure Craft |
| COLOR FINISH |
Green |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Galvanized Steel w/ Thermoplastic Coat |
| DESCRIPTION |
36" Round Picnic Table |
| FRAME CONSTRUCTION |
Perforated Metal |
| MODEL |
250730GN |
| TOP FINISH |
Thermoplastic |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|