Flipper Training Table, Rectangular, 60 x 24, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Flipper Training Table, Rectangular, 60 x 24, Mahogany

Item #: WBB54336

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $609.65 Save up to 49%
Price: $ 308.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The 60" Flipper Training Tables can be used to create a multi-purpose work area in a conference room or training room. Use lever to flip up the tabletop for storage in an upright position. Units nest to save space and roll easily out of the way. Arrange tables in multiple configurations to suit your needs at that moment. Tables connect with included metal plates. Tables also include modesty panel, integral cable trough and grommets, and feature a black powder-coated steel frame with a 1-1/4" thick mahogany colored vacuum-formed PVC top. Tables include 2" casters (2 locking) for easy mobility.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES29-1/2
    • BRANDBalt®
    • DESCRIPTIONFlipper Table - Rectangular
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER89879
    • TOP COLORMahogany
    • STYLEFlip Top
    • TYPETraining Table
    • LEG TYPET Leg
    • TOP CONSTRUCTIONPVC
    • SHAPERectangle
    • CASTERSYes
    • MODESTY PANELYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Training Tables

Your review: The tables are a perfect fit for our training room. The size made it possible to use 8 tables instead of the 6 we previously were using.

Pros: Very professional looking and easy to assemble.

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can I order 2 of these left and right, so I can set them side by side for a display?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result