Flipper Training Table, Rectangular, 60" x 24", Teak

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Flipper Training Table, Rectangular, 60" x 24", Teak

Item #: WBB54340

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $609.65 Save up to 50%
Price: $304.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The 60" Flipper Training Tables can be used to create a multi-purpose work area in a conference room or training room. Use lever to flip up the tabletop for storage in an upright position. Units nest to save space and roll easily out of the way. Arrange tables in multiple configurations to suit your needs at that moment. Tables connect with included metal plates. Tables also include modesty panel, integral cable trough and grommets, and feature a black powder-coated steel frame with a 1-1/4" thick teak colored vacuum-formed PVC top. Tables include 2" casters (2 locking) for easy mobility.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES29-1/2
    • COLOR FINISHTeak
    • BRANDBalt®
    • CONSTRUCTIONPVC
    • DESCRIPTIONFlipper Table - Rectangular
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER89775
    • TYPETraining Table
    • TOP CONSTRUCTIONVacuum-Formed PVC
    • TOP EDGENone
    • TABLE LENGTH INCHES60
    • TABLE WIDTH INCHES24
    • MAXIMUM TABLE HEIGHT INCHES29.5
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29.5
    • CASTERSY
    • MODESTY PANELY
    • COLOR FAMILYBrown
    • FRAME COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I order 2 of these left and right, so I can set them side by side for a display?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46