Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green 14'W x 30'L x 12'H Round Portable Shelter
See all 7 items in product family

Green 14'W x 30'L x 12'H Round Portable Shelter

Item #: WBB445083

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,238.00
Product Information
Customer Review
Product Q&A
Accessories
Green 14'W x 30'L x 12'H Round Portable Shelter

This Shelter is popular for storage of larger boats, trucks, and material storage. Keep your boat or SUVs protected from the elements and looking like new! No more washing your investment every it rains or snows. The way it looks when you put it in is the way it looks when you take it out. Our shelter is popular with boat enthusiast who are tired of shrink wrapping their boat every fall. The frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 22 mil/ 10 ounce and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET14'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET350
    • CANOPY COLORGreen
    • # OF LEGS/POLES14
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLERound
    • FRAME CONSTRUCTION1-5/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER143012RSKGRN
    • OPENING (WxH)12' x 9' 8"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11'
    • RAFTER SPACING5'
    • SIDEWALL HEIGHT9'
    • WEIGHT LBS460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed