Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelterlogic Max AP™ Canopy 25757, 10'W X 20'L, 1-3/8" Frame, 6-Leg, White
See all 108 items in product family

Shelterlogic Max AP™ Canopy 25757, 10'W X 20'L, 1-3/8" Frame, 6-Leg, White

Item #: WBB235934

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $154.95
Product Information
Customer Review
Product Q&A
Accessories
Shelterlogic Max AP™ Canopy 25757, 10'W X 20'L, 1-3/8" Frame, 6-Leg, White

Heavy-duty 1-3/8" diameter all steel (6-Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Diagram Package Includes:

  • 10' x 20' canopy with 1-3/8" Steel frame
  • One-piece, full valance, fitted cover
  • SL Bungee cords- white
  • (6) Foot plates- white
  • Temporary spike anchors
  • Easy Step-by-Step Instructions

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET9' 6"
    • CAPACITY CUBIC FEET1900
    • CANOPY COLORWhite
    • COLOR FINISHWhite
    • # OF LEGS/POLES6
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER25757
    • PEAK HEIGHT9' 6"
    • SIDEWALL HEIGHT6' 3"
    • WEIGHT LBS73
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.