Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelterlogic Max AP™ Canopy 23529, 10'W X 20'L, 1-3/8" Frame, 8-Leg, White
See all 105 items in product family

Shelterlogic Max AP™ Canopy 23529, 10'W X 20'L, 1-3/8" Frame, 8-Leg, White

Item #: WBB236037

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $359.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shelterlogic Max AP™ Canopy 23529, 10'W X 20'L, 1-3/8" Frame, 8-Leg, White

It's a Canopy and a Fully Enclosed Shelter in 1 Quickly covert your 10' x 20' canopy to a fully enclosed shelter with wall and door panels. Fully enclosed shelter goes up or down in minutes with bungee cord fasteners. Heavy-duty 1-3/8" diameter all steel (8-Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Package Includes:

  • 10' x 20' canopy with 1-3/8" Steel frame
  • One-piece, polyethylene, fitted cover
  • 7' x 20' Side panels
  • Double zippered front door panel
  • Fitted back panel
  • SL Bungee cords - white
  • (8) Foot plates - white
  • Temporary spike anchors
  • Easy Step-by-Step Instructions

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET9' 6"
    • CAPACITY CUBIC FEET1900
    • CANOPY COLORWhite
    • # OF LEGS/POLES8
    • BRANDShelterLogic
    • CONSTRUCTIONSteel
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER23529
    • STYLECover w/Enclosure Kit-1-3/8" Frame
    • WEIGHT LBS100

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Shelterlogic 10X20 Canopy

Your review: The shelter itself seems well built the slide together pieces need something stronger to hold them while you're placing the canopy over also the markings on the canopy itself should indicate front or back to easily distinguish which way it goes on. I really like it and would buy another one

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

Hello! Is it price for canopy and frame? some website doesn't include frame. Thank you

Question Asked By: Natalia , Florida , April 06, 2016

+ View 1 Answer

Answer This Question

Are solid sides and end covers available for this canopy? If so, how much do they cost each? Thank You.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I get this with mosquito netting walls? and are there any other colors for canopy cover available?

Question Asked By: David , March 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:23