Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelterlogic Max AP™ Canopy 23530, 10'W X 20'L, 1-3/8" Frame, 8-Leg, White
See all 103 items in product family

Shelterlogic Max AP™ Canopy 23530, 10'W X 20'L, 1-3/8" Frame, 8-Leg, White

Item #: WBB236038

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 365.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shelterlogic Max AP™ Canopy 23530, 10'W X 20'L, 1-3/8" Frame, 8-Leg, White

It's a Canopy and Extended Event Tent in 1 Quickly covert your 10' x 20' canopy to a fully expanded 24' x 20' event tent. Fully expanded event tent goes up or down in minutes with bungees cord fasteners and expansion pole kit. Heavy-duty 1-3/8" diameter all steel (8-Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Package Includes:

  • 10' x 20' canopy with 1-3/8" Steel frame
  • One-piece, polyethylene, fitted cover
  • 7' x 20' Side panels
  • (6) Extension poles, ropes & anchors
  • SL Bungee cords - white
  • (8) Foot plates - white
  • Temporary anchors
  • Easy Step-by-Step Instructions

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10' (Can Expand To 24')
    • HEIGHT FEET9' 6"
    • CAPACITY CUBIC FEET4560
    • CANOPY COLORWhite
    • # OF LEGS/POLES8
    • BRANDShelterLogic
    • CONSTRUCTIONSteel
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER23530
    • STYLECover w/Extension Kit
    • WEIGHT LBS113

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Hello! Is it price for canopy and frame? some website doesn't include frame. Thank you

Question Asked By: Natalia , Florida , April 06, 2016

+ View 1 Answer

Answer This Question

Are solid sides and end covers available for this canopy? If so, how much do they cost each? Thank You.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I get this with mosquito netting walls? and are there any other colors for canopy cover available?

Question Asked By: David , March 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result