Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10' x 10' Almond Garden Party Canopy With Screens

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

10' x 10' Almond Garden Party Canopy With Screens

Item #: WBB475706

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $241.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
10' x 10' Almond Garden Party Canopy With Screens

Enjoy shade and avoid pesky insects with 10' x 10' the Garden Party Canopy. Durable almond polyester cover fits over rugged white powder coated 1 3/8" steel diameter frame. Ideal for any event, the Garden Party Canopy includes leg skirts to hide legs, and insect netting that is easy to tie back for complete access. Easy to assemble frame, includes foot pads.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT INCHES115
    • HEIGHT FEET9-3/5
    • CAPACITY CUBIC FEET70
    • CANOPY COLORAlmond
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • CANOPY MATERIALPolyester
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERGP1010A
    • OPENING (WxH)10' x 6'3"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9' 7"
    • SIDEWALL HEIGHT6' 3"
    • STYLECanopy with screen sidewall
    • TYPECanopy with screen sidewall
    • WEIGHT LBS74

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Absolutely Love this Canopy

Your review: Price is right. Setup was easy with no tools required. Delivery was very quick. It looks absolutely beautiful.

Is this review helpful?

party canopy

Your review: We are quite satisfied with this product. It has held up in some pretty windy and rainy weather since we put it up about three weeks ago. The poles are nice and sturdy. We bolted them down to our deck which has helped alot. I am sure if they were not it would have blown away. The ties from the roof to the bottom leg are not to good. One ripped off when we tried to fasten the tie. Make sure the roof is nice and tight over the sides in order to have room to fasten the ties to the bottom. It would have been better with a metal clip to fasten and an extra inch or two would have helped alot.

Is this review helpful?

Love, Love, Love

Your review: great product, easy to put up looks great, no more mosquitos!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:66