Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10' x 10' Red Garden Party Canopy With Screens
See all 25 items in product family

10' x 10' Red Garden Party Canopy With Screens

Item #: WBB475705

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $241.95
Product Information
Customer Review
Product Q&A
10' x 10' Red Garden Party Canopy With Screens

Enjoy shade and avoid pesky insects with 10' x 10' the Garden Party Canopy. Durable red polyester cover fits over rugged white powder coated 1 3/8" steel diameter frame. Ideal for any event, the Garden Party Canopy includes leg skirts to hide legs, and insect netting that is easy to tie back for complete access. Easy to assemble frame, includes foot pads.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET9-3/5
    • CAPACITY CUBIC FEET70
    • CANOPY COLORRed
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • CANOPY MATERIALPolyester
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERGP1010R
    • OPENING (WxH)10' x 6'3"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9' 7"
    • SIDEWALL HEIGHT6' 3"
    • STYLECanopy with screen sidewall
    • TYPECanopy with screen sidewall
    • WEIGHT LBS74

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Maintenance Manager

Your review: We have yet to install this gazebo, however, one that we installed at the earlier in the season has faded to almost white. Not happy with that.

Pros: The first one we installed was easy and fast.

Cons: I hope the red one doesn't fade the same way. I wish we could get a new green one to replace the faded one

Is this review helpful?

Canopy good quality for price.

Your review: Canopy was easily assembled & good quality for price. We bolt down on deck for safety in high winds. 3rd purchase of this canopy over the yrs. Happy with white poles instead of the previous silver.

Is this review helpful?

great canopy

Your review: i absolutely enjoy my new red gazebo. it is sturdy, comfortable as wall as attractive. i made a great choice this time and thanks!!!

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:27