Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 106 items in product family

Shelterlogic Super Max™ Canopy 29770, 12'W X 26'L, 2" Frame, 10-Leg, Tan

Item #: WBB235994

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.99 Save: up to 4%
Price: $334.95
Product Information
Product Q&A
Accessories
Shelterlogic Super Max™ Canopy 29770, 12'W X 26'L, 2" Frame, 10-Leg, Tan

Package Includes

  • (1) 12' x 26' Canopy with 2" Diameter, All-steel frame
  • (1) One-piece, polyethylene, fitted cover
  • (25) SL Bungee fasteners
  • (10) Foot plates - white
  • Temporary spike anchors
  • Easy Step-by-Step Instructions

Product Specifications

  • LENGTH FEET26'
  • WIDTH FEET12'
  • HEIGHT FEET9' 6"
  • CAPACITY CUBIC FEET19500
  • CANOPY COLORTan
  • # OF LEGS/POLES10
  • BRANDShelterlogic
  • CANOPY MATERIALPolyethylene
  • CONSTRUCTIONPolyethylene / Steel
  • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER27774
  • PEAK HEIGHT9' 6"
  • SIDEWALL HEIGHT6' 3"
  • WEIGHT LBS188
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.