Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12x26 Canopy Tan Replacement Cover for 2
See all 25 items in product family

12x26 Canopy Tan Replacement Cover for 2" Frame

Item #: WBB236025

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $107.95
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Customer Review
Product Q&A
Accessories
Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover.Our covers are the same heavy duty UV treated, heat welded, valance design of the original. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install cover goes up fast with bungee fasteners. Package Includes (1) 12' x 20' 3-Layer, Rip-Stop, UV-Treated, Waterproof, Polyethylene Fabric Canopy Replacement Cover For 2" Frame.

Product Specifications

  • LENGTH FEET26'
  • WIDTH FEET12'
  • CANOPY COLORTan
  • BRANDShelterLogic
  • CANOPY MATERIALPolyethylene
  • CONSTRUCTIONPolyethylene / Steel
  • FOR USE WITH2" OD Steel Pipe
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER10559
  • STYLEReplacement Cover
  • WEIGHT LBS20

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.