Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12x26 Enclosure Kit - White
See all 29 items in product family

12x26 Enclosure Kit - White

Item #: WBB236063

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Convert your canopy into a fully enclosed shelter in less than 10 minutes with our easy to install pre-fit enclosure kits. Genuine, affordable accessory kit made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular 12-wide canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install pre-fit wall panels go up fast with bungee fasteners Double-zipper front door rolls up tight with bungee fastener to keep in place for easy access.

Package Includes:

  • 12' x 26' Tan or White Canopy Enclosure Kit
  • Solid Rear Panel
  • Solid Wide Walls
  • Solid double zippered door panel
  • Bungee Cords
  • Easy step-by-step instructions


Note: This product does not come with canopy frame or rooftop

Product Specifications

    • LENGTH FEET26'
    • WIDTH FEET12'
    • HEIGHT FEET9' 6"
    • CAPACITY CUBIC FEET2964
    • CANOPY COLORWhite
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FOR USE WITH12' x 26' Canopies
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER25776
    • STYLEEnclosure Kit
    • WEIGHT LBS22

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the thickness? (12 mil? 14 mil? 16 mil?) What is the weave? (14 x 14? 16 x 16?) What is the weight per yard? (ounce/yard)

Question Asked By: N , April 06, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result