Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,482 Items)
Sub Category
Canopies-Fixed Leg (343)
Remove
12x30 12-Leg Canopy 2" Frame - Blue Polyester Cover
Remove

      Items
12x30 12-Leg Canopy 2" Frame - Blue Polyester Cover 12x30 12-Leg Canopy 2" Frame - Blue Polyester Cover


12x30 12-Leg Canopy 2" Frame - Blue Polyester Cover
Email This Page Printer Friendly Version
12x30 12-Leg Canopy 2" Frame - Blue Polyester Cover
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB236201
List Price $499.99    Save 4%
Price: $481.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

We expanded our standard SUPER MAX line up to include a Decorative Series, perfect for the seasonal events or shelter solution that looks good too. Heavy-duty 2" diameter all steel (12 Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Polyester fabric cover with full valance and closed end design. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. Waterproof treatment with double stitching and polyurethane inside lining. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Cover quickly attaches with high quality hook and loop and buckle down straps at the corners. CPAI-84 Section 6 Compliant for Fire-Rated Rating.

Package Includes:

  • 12' x 30' canopy with 2" diameter steel frame
  • Polyester fabric cover
  • (12) Temporary anchors
  • (12) Foot plates
  • SL Bungee fasteners
  • Easy step-by-step instructions
Product Specifications
LENGTH FEET 30'
WIDTH FEET 12'
HEIGHT FEET 9' 6"
CAPACITY CUBIC FEET 3420
CANOPY COLOR Blue
# OF LEGS/POLES 12
BRAND Shelterlogic
CANOPY MATERIAL Polyester Outside/Polyurethane Inside
CONSTRUCTION Polyester / Polyurethane / Steel
FRAME CONSTRUCTION 2" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 25768
PEAK HEIGHT 9' 6"
SIDEWALL HEIGHT --
WEIGHT LBS 231


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

From $259.95
select
Qty: Add to Cart
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Patio Outdoor Ashtray With Table White

Patio Outdoor Ashtray With Table White

From $40.95
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)