Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14'W x 32'L x 9'H Party Tent, White With Blue Trim
See all 22 items in product family

14'W x 32'L x 9'H Party Tent, White With Blue Trim

Item #: WBB445033

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,249.00 Save up to 24%
Price: $ 943.00
Product Information
Customer Review
Product Q&A
Accessories
14'W x 32'L x 9'H Party Tent, White With Blue Trim

Why rent when you can own for the same price? Rhino Shelter party tents are Perfect for Weddings, Lawn Parties, Sporting Events, Show Booth, and Impromptu Gatherings The side walls are removable, which makes this tent very versatile. Walls attach with VELCRO®Brand fasteners for easy assembly/removal. Unit features attractive framed windows on both sides for maximum light and viewing. Each window features permanent clear panes of plastic. End door contains a pocket for a rigid pole and grommets for securing open during use. Corner flaps hide frame poles when sides are removed. Sidewalls are easily removed for open air exhibits or outdoor events with overhead protection. Units can be positioned end to end or side to side for larger space requirements. All fabric components are CPAI-84 Fire rated for public gatherings.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • LENGTH FEET32'
    • WIDTH FEET14'
    • HEIGHT FEET9'
    • CAPACITY CUBIC FEET221
    • CANOPY COLORWhite / Blue
    • # OF LEGS/POLES8
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIALUV Protected PVC Material 8 0z. Weight
    • CANOPY STYLEPeak
    • FRAME CONSTRUCTION1-5/8"OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER14329PTWT
    • OPENING (WxH)10' x 6' 6"
    • PACKAGE QUANTITY1
    • RAFTER SPACING48'
    • TYPERemovable Sides Walls
    • WEIGHT LBS220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!