17'7" W x 19'10" L Canopy - 17 Gauge Heavy Duty Frame
See all 9 items in product family

17'7" W x 19'10" L Canopy - 17 Gauge Heavy Duty Frame

Item #: WB954908

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 362.95
Product Information
Customer Review
Product Q&A
CANOPY WITH HARPSTER
TARPS

This canopy has a 17 gauge Heavy-duty Frame frame and comes with silver tarp. Lightweight and durable tarps are made from high-density polyethylene woven into fabric and laminated on both sides and reinforced with a rope in the hem. Water and mildew resistant. Heat-sealed on all sides. UV treated HD plastic grommets.

Product Specifications

    • LENGTH FEET19' 10"
    • WIDTH FEET17' 7"
    • HEIGHT FEET10' 11"
    • CANOPY COLORSilver
    • ASSEMBLYUnassembled
    • Base Model Number954908
    • BRANDHarpster of Philipsburg
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTIONHeavy duty
    • MANUFACTURERS PART NUMBERC1820hd
    • PEAK HEIGHT10' 11"
    • SIDEWALL HEIGHT5' 10"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed