Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Canopies-Fixed Leg (343)
Remove
18x30 2" Frame 12-Leg Canopy - White
Remove

      Items
18x30 2" Frame 12-Leg Canopy - White 18x30 2" Frame 12-Leg Canopy - White


18x30 2" Frame 12-Leg Canopy - White
18x30 2" Frame 12-Leg Canopy - White
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB235939
List Price $549.99    Save 12%
Price: $481.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Industrial Grade Shade. Ultra Wide Value. The ultra wide SUPER MAX Canopy is the perfect seasonal storage or event solution providing more shade area than standard models. Heavy-duty 2" diameter all steel (12 Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Package Includes:

  • 18' x 30' Canopy with 2" Diameter, All-steel frame
  • One-piece, UV-protected, white, polyethylene cover
  • SL Bungee fasteners
  • (12) Foot plates
  • Temporary anchors
  • Easy step-by-step instructions
Product Specifications
LENGTH FEET 30'
WIDTH FEET 18'
HEIGHT FEET 11'
CAPACITY CUBIC FEET 5940
CANOPY COLOR White
# OF LEGS/POLES 12
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FRAME CONSTRUCTION 2" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 26767
PEAK HEIGHT 11'
SIDEWALL HEIGHT --
WEIGHT LBS 292


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

From $259.95
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Patio Outdoor Ashtray With Table White

Patio Outdoor Ashtray With Table White

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)