Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,482 Items)
Sub Category
Canopies-Fixed Leg (343)
Remove
18x30 Canopy White Replacement Cover for 2" Frame
Remove

      Items
18x30 Canopy White Replacement Cover for 2" Frame 18x30 Canopy White Replacement Cover for 2" Frame


18x30 Canopy White Replacement Cover for 2" Frame
Email This Page Printer Friendly Version
18x30 Canopy White Replacement Cover for 2" Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB236004
List Price $149.99    Save 6%
Price: $140.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover. Our covers are the same heavy duty UV treated, heat welded, valance design of the original. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install cover goes up fast with bungee fasteners. Package Includes (1) One-piece white polyethylene cover for 2" diameter frame.

Product Specifications
LENGTH FEET 30'
WIDTH FEET 18'
CANOPY COLOR White
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FOR USE WITH 2" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 10169
STYLE Replacement Cover
WEIGHT LBS 31


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

From $259.95
select
Qty: Add to Cart
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Patio Outdoor Ashtray With Table White

Patio Outdoor Ashtray With Table White

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)