Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24x40 White Canopy Enclosure Kit
See all 25 items in product family

24x40 White Canopy Enclosure Kit

Item #: WBB236087

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $328.95
Product Information
Product Q&A
Accessories
Convert your canopy into a fully enclosed shelter in less than 10 minutes with our easy to install pre-fit enclosure kits. 4-wall panel shelter in less than 10 minutes. Genuine affordable ULTRA MAXTM Accessory Kit made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular 24-wide canopies. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install pre-fit wall panels go up fast with bungee fasteners Double-zipper front door rolls up tight with bungee fastener to keep in place for easy access.

Package Includes:

  • 24' x 40' White Canopy Enclosure Kit
  • Solid Rear Panel
  • Side Walls
  • Double Zippered Front Door Panel
  • Bungee Cords
  • Easy step-by-step instructions


Note: This product does not come with canopy frame or rooftop

Product Specifications

  • LENGTH FEET40'
  • WIDTH FEET24'
  • HEIGHT FEET12'
  • CAPACITY CUBIC FEET11520
  • CANOPY COLORWhite
  • BRANDShelterLogic
  • CANOPY MATERIALPolyethylene
  • CONSTRUCTIONPolyethylene / Steel
  • FOR USE WITH24' x 30' Canopies
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER27276
  • STYLEEnclosure Kit
  • WEIGHT LBS50

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.