Shelterlogic Ultra Max™ Canopy 27772, 30'W X 30'L, 2-3/8" Frame, White
See all 107 items in product family

Shelterlogic Ultra Max™ Canopy 27772, 30'W X 30'L, 2-3/8" Frame, White

Item #: WBB235991

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,116.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shelterlogic Ultra Max™ Canopy 27772, 30'W X 30'L, 2-3/8" Frame, White

Ultra Max™ Big Country Canopy. The ultra strong, ultra wide Ultra Max™ Canopy is the perfect storage or event solution. Heavy-duty 2-3/8" diameter all steel (12 Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents.

50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Package Includes:

  • 30' x 30' All steel frame
  • UV-protected, polyethylene cover
  • Foot plates - white
  • (16) 15" Auger anchors
  • Easy step-by-step instructions

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET30'
    • HEIGHT FEET13'
    • CAPACITY CUBIC FEET11700
    • CANOPY COLORWhite
    • # OF LEGS/POLES12
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER27772
    • PEAK HEIGHT13'
    • SIDEWALL HEIGHT--
    • WEIGHT LBS842

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Hello! Is it price for canopy and frame? some website doesn't include frame. Thank you

Question Asked By: Natalia , Florida , April 06, 2016

+ View 1 Answer

Answer This Question

Are solid sides and end covers available for this canopy? If so, how much do they cost each? Thank You.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I get this with mosquito netting walls? and are there any other colors for canopy cover available?

Question Asked By: David , March 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:62