Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,482 Items)
Sub Category
Canopies-Fixed Leg (343)
Remove
30x30 White Canopy Enclosure Kit
Remove

      Items
30x30 White Canopy Enclosure Kit 30x30 White Canopy Enclosure Kit


30x30 White Canopy Enclosure Kit
Email This Page Printer Friendly Version
30x30 White Canopy Enclosure Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB236091
Price: $288.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Convert your canopy into a fully enclosed shelter in less than 10 minutes with our easy to install pre-fit enclosure kits. 4-wall panel shelter in less than 10 minutes. Genuine affordable ULTRA MAXTM Accessory Kit made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular 24-wide canopies. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install pre-fit wall panels go up fast with bungee fasteners Double-zipper front door rolls up tight with bungee fastener to keep in place for easy access.

Package Includes:

  • 30' x 30' White Canopy Enclosure Kit
  • Solid Rear Panel
  • Side Walls
  • Double Zippered Front Door Panel
  • Bungee Cords
  • Easy step-by-step instructions


Note: This product does not come with canopy frame or rooftop

Product Specifications
LENGTH FEET 30'
WIDTH FEET 30'
HEIGHT FEET 13'
CAPACITY CUBIC FEET 11700
CANOPY COLOR White
COLOR White
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FOR USE WITH 30' x 30' Canopies
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 27775
STYLE Enclosure Kit
WEIGHT LBS 51


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

From $259.95
select
Qty: Add to Cart
Patio Outdoor Ashtray With Table White

Patio Outdoor Ashtray With Table White

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)