Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelterlogic Ultra Max™ Canopy 27773, 30'W X 40'L, 2-3/8" Frame, White
See all 103 items in product family

Shelterlogic Ultra Max™ Canopy 27773, 30'W X 40'L, 2-3/8" Frame, White

Item #: WBB235992

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,621.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shelterlogic Ultra Max™ Canopy 27773, 30'W X 40'L, 2-3/8" Frame, White

Ultra Max™ Big Country Canopy. The ultra strong, ultra wide Ultra Max™ Canopy is the perfect storage or event solution. Heavy-duty 2-3/8" diameter all steel (14 Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Package Includes:

  • 30' x 40' All steel frame
  • UV-protected, polyethylene cover
  • Foot plates - white
  • (18) 15" Auger anchors
  • Easy step-by-step instructions

Product Specifications

    • LENGTH FEET40'
    • WIDTH FEET30'
    • HEIGHT FEET13'
    • CAPACITY CUBIC FEET15600
    • CANOPY COLORWhite
    • # OF LEGS/POLES14
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER27773
    • PEAK HEIGHT13'
    • SIDEWALL HEIGHT--
    • WEIGHT LBS1009

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!