Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Canopy Hercules™ Canopy HC1827PC, 27'L x 18'W, White
See all 107 items in product family

King Canopy Hercules™ Canopy HC1827PC, 27'L x 18'W, White

Item #: WBB360498

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $358.95
Product Information
Customer Review
Product Q&A
Accessories
King Canopy Hercules™ Canopy HC1827PC, 27'L x 18'W, White

Cover a very large area with a single canopy. Patented cover design features rugged pe material and is fitted to frame with drawstrings. 2" powder coated frame has 10 legs in an A-frame shape. Plastic foot pads included. Can be completely enclosed with optional side wall kits. 18' W X 27' D

Product Specifications

    • LENGTH FEET27'
    • WIDTH FEET18'
    • HEIGHT FEET11' 6"
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES10
    • APPROVALFire Retardant (Meets California Fire Codes)
    • ASSEMBLYUnassembled
    • BRANDKing Canopy
    • CANOPY MATERIAL6 oz. Polyethylene
    • FRAME CONSTRUCTION2" OD Steel Pipe
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER018912
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11' 6"
    • RAFTER SPACING6' 9"
    • SIDEWALL HEIGHT6' 8"
    • STYLEPeak
    • USE ANCHOR KIT101413
    • USE ENCLOSURE KITSWK1827WF
    • WEIGHT LBS245

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Excellent and Easy Shelter

Your review: This item arrived on time, Everything necessary was in the box, I assembled it in an afternoon and put it up with the help of my wife. I would recommend two or three helpers. My motor home is now parked under it staying dry for the winter here in Oregon! Thanks for a very nice product!

Is this review helpful?

Canopy

Your review: Easy to set up. Good quality materials.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 3 answers for this product.

Sort by: 

2 Results

Hello! Is it price for canopy and frame? some website doesn't include frame. Thank you

Question Asked By: Natalia , Florida , April 06, 2016

+ View 1 Answer

Answer This Question

Are solid sides and end covers available for this canopy? If so, how much do they cost each? Thank You.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I get this with mosquito netting walls? and are there any other colors for canopy cover available?

Question Asked By: David , March 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66