Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Stationary Straight Leg Canopy 602193, 20'L X 10'W X 9' 6"H X 1.325" Dia., White

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Global Stationary Straight Leg Canopy 602193, 20'L X 10'W X 9' 6"H X 1.325" Dia., White

Item #: WB602193WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stationary Straight Leg Canopy, 20'L X 10'W X 9' 6"H X 1.325" Dia., White

Features

  • Heavy-duty 1.325" diameter all steel (8 Leg) frame
  • Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion
  • Quick and easy set-up with built-in slip together swedged tubing
  • Wide foot plates on every leg ensure easy access to secure anchor points
  • Polyester fabric cover with full valance and closed end design
  • Cover is UV-treated with added fade blockers, anti-aging and anti-fungal agents
  • Waterproof double-stitched polyurethane lining for drip-free seams
  • 50+UPF (Ultraviolet Protection Factor) shade fabric is the highest fabric rating for radiation exposure
  • Shade fabric repels 98% of UV rays
  • Cover quickly attaches with high quality hook and loop and buckle down straps at the corners
  • CPAI-84 Section 6 Compliant for Fire Rating
Package Includes

  • 20' x 10' canopy with 2" Steel frame
  • Polyester fabric cover
  • (8) Temporary anchors
  • (8) Foot plates
  • SL Bungee fasteners
  • Easy step-by-step instructions

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET9' 6"
    • CANOPY COLORWhite
    • COLOR FINISHWhite
    • BRANDGlobal Industrial™
    • FRAME CONSTRUCTION1.325" OD Steel Pipe
    • MANUFACTURERS PART NUMBER602193
    • TYPEStationary Straight Leg
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Party Saver

Your review: I purchased 4 of the canopies for use at a resort where we have outdoor buffet lines and bars. Dinner for 400,heavy rain,they saved us.

Pros: Easy enough to set up. Shipped fast.

Cons: None

Is this review helpful?

CANOPY

Your review: I have not had time to set up but will this week end- delivery company must of dropped it several times as the bottom of the feet are bent upwards and not flat, other than that it looks good.

Is this review helpful?

Canopy review

Your review: I did not put this together myself, my brother did it alone and only needed my husbands help with the canopy cover. His comments to me were "it was a piece of cake" to put together. Clearly marked parts were the bonus here. The only real time consuming part of the set up is the bungees needed for canopy. Not hard to do, just takes a little time. So glad we bought our own instead of renting! Delivered on time! 3 days. Would highly recommend.

Pros: Clearly marked pieces. Strong sturdy product.

Cons: None

Is this review helpful?

Great investment!

Your review: We live in Florida where the summer months are quite sunny and hot. We do a lot of out-door entertaining throughout the year, so this will be well worth the investment!!

Pros: Size. Ease of construction (though 3 people might be easier). Quality of materials

Cons: After use storage bin availability. Reusing the shipping box is not an option as it was quite tattered on arrival.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 2 answers for this product.

Sort by: 

4 Results

What size is the Canopy when broken down and will it fit back in the shipping box to keep it clean?

Question Asked By: Sandra , September 21, 2017

+ View 1 Answer

Answer This Question

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results