Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x10 S L Popup Canopy - Black Cover w/Roller Bag
See all 72 items in product family

10x10 S L Popup Canopy - Black Cover w/Roller Bag

Item #: WBB235995

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
10' x 10' Sport Pop-Up. Now in Midnight Classic Black. Add a little class to any event with our popular 10' x 10' Sport Pop-Up in the Classic Midnight Black cover. Built with sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components is bonded with Dupont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester fabric cover, treated inside and out with patented fade blockers, anti-aging and anti-fungal agents.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET8' 11"
    • CANOPY COLORBlack
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • CONSTRUCTIONPolyester / Polyurethane / Steel
    • FRAME CONSTRUCTIONSteel Pipe
    • MANUFACTURERS PART NUMBER22575
    • SERIESSport
    • SIDEWALL HEIGHT6' 3"
    • STYLEOpen Top
    • TYPESlant Leg
    • WEIGHT LBS45

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $140.00 with this comparable product +
Item #: WB602190WH
globalindustrial.com
Usually ships same day.
(6)
$59.95