Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x10 S T Truss Popup Canopy - White Cover w/Black Wheel Bag
See all 66 items in product family

10x10 S T Truss Popup Canopy - White Cover w/Black Wheel Bag

Item #: WBB236049

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 287.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
10' x 10' Single Truss Top Pro Pop-Up delivers quality design, sturdy construction and high style good looks in one easy up canopy package. Perfect for backyard or vendor shows. Built with a sturdy, high grade, beam welded tubular steel frame with high performance synthetic joint components is bonded with Dupont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester cover is UV treated inside and out with added fade blockers, anti-aging, anti-fungal agents, resulting in a cover that withstands the elements.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET11' 2"
    • CANOPY COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • CONSTRUCTIONPolyester / Polyurethane / Steel
    • FRAME CONSTRUCTION3 x 3m Steel Pipe
    • MANUFACTURERS PART NUMBER22596
    • SERIESPro
    • SIDEWALL HEIGHT5' 3"
    • STYLETruss Top
    • TYPEStraight Leg
    • WEIGHT LBS62
    • CANOPY LEG STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

What is the Warranty on this item?

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

Well, DOES IT HAVE A WARRANTY? I asked this question before, and it hasn't been answered - how hard can be be to check this out and respond? The question doesn't even show up on the Q&A page....

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

On the description it says this tent has four legs in the picture it shoes six legs..what is correct?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed