Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Canopies-Portable (74)
Remove
8x8 Slant Leg Pop Up Canopy - Black Cover
Remove

      Items
8x8 Slant Leg Pop Up Canopy - Black Cover 8x8 Slant Leg Pop Up Canopy - Black Cover


8x8 Slant Leg Pop Up Canopy - Black Cover
8x8 Slant Leg Pop Up Canopy - Black Cover
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431223
List Price $99.99    Save 20%
Price: $79.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8x8 Slant Leg Pop Up Canopy - Black Cover

Good to Go. Instant Shade. Anytime. Anywhere. Be ready to play it cool in the shade with our most compact pop-up. Sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester fabric cover, treated inside and out with patented fade blockers, anti-aging and anti-fungal agents, resulting in a cover that withstands the elements.

Click for Assembly Instructions


Product Specifications
LENGTH FEET 8'
WIDTH FEET 8'
HEIGHT FEET 8' 2"
CANOPY COLOR Black
# OF LEGS/POLES 4
ASSEMBLY Unassembled
BRAND Shelterlogic
CANOPY MATERIAL Polyester
CANOPY STYLE Collapsible
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 22573
SERIES Sport
SIDEWALL HEIGHT 5' 11"
TYPE Slant Leg
WEIGHT LBS 35


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
25 Pack of Bungee Balls

25 Pack of Bungee Balls

From $8.80
select
Qty: Add to Cart
4 Pcs 15" Auger Anchor 40' Rope

4 Pcs 15" Auger Anchor 40' Rope

From $17.50
select
Qty: Add to Cart
Rubbermaid Horizontal Outdoor Storage Sheds 60x32x47

Rubbermaid Horizontal Outdoor Storage Sheds 60x32x47

From $229.95
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)