Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8x8 Slant Leg Pop Up Canopy - Blue Cover
See all 69 items in product family

8x8 Slant Leg Pop Up Canopy - Blue Cover

Item #: WBB431221

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $139.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
8x8 Slant Leg Pop Up Canopy - Blue Cover

Good to Go. Instant Shade. Anytime. Anywhere. Be ready to play it cool in the shade with our most compact pop-up. Sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester fabric cover, treated inside and out with patented fade blockers, anti-aging and anti-fungal agents, resulting in a cover that withstands the elements.

Documents are in PDF format

Product Specifications

    • LENGTH FEET8'
    • WIDTH FEET8'
    • HEIGHT FEET8' 2"
    • CANOPY COLORBlue
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22568
    • SERIESSport
    • SIDEWALL HEIGHT5' 11"
    • TYPESlant Leg
    • WEIGHT LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

What is the Warranty on this item?

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

Well, DOES IT HAVE A WARRANTY? I asked this question before, and it hasn't been answered - how hard can be be to check this out and respond? The question doesn't even show up on the Q&A page....

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

On the description it says this tent has four legs in the picture it shoes six legs..what is correct?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

What size is this when it is in it stored size? Length X Width X height

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $83.00 with this comparable product +
Item #: WB602192BL
globalindustrial.com
Ships same day.
(1)
$56.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64