Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,482 Items)
Sub Category
Canopies-Portable (73)
Remove
8x8 Slant Leg Pop Up Canopy - Green Cover
Remove

      Items
8x8 Slant Leg Pop Up Canopy - Green Cover 8x8 Slant Leg Pop Up Canopy - Green Cover


8x8 Slant Leg Pop Up Canopy - Green Cover
Email This Page Printer Friendly Version
8x8 Slant Leg Pop Up Canopy - Green Cover
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431222
List Price $99.99    Save 20%
Price: $79.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8x8 Slant Leg Pop Up Canopy - Green Cover

Good to Go. Instant Shade. Anytime. Anywhere. Be ready to play it cool in the shade with our most compact pop-up. Sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester fabric cover, treated inside and out with patented fade blockers, anti-aging and anti-fungal agents, resulting in a cover that withstands the elements.

Click for Assembly Instructions


Product Specifications
LENGTH FEET 8'
WIDTH FEET 8'
HEIGHT FEET 8' 2"
CANOPY COLOR Green
# OF LEGS/POLES 4
ASSEMBLY Unassembled
BRAND Shelterlogic
CANOPY MATERIAL Polyester
CANOPY STYLE Collapsible
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 22572
SERIES Sport
SIDEWALL HEIGHT 5' 11"
TYPE Slant Leg
WEIGHT LBS 35


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Rubbermaid Horizontal Outdoor Storage Sheds 60x32x47

Rubbermaid Horizontal Outdoor Storage Sheds 60x32x47

From $229.95
select
Qty: Add to Cart
25 Pack of Bungee Balls

25 Pack of Bungee Balls

From $8.80
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
4 Pcs 15" Auger Anchor 40' Rope

4 Pcs 15" Auger Anchor 40' Rope

From $17.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)