Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Global Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

Item #: WB602192BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

Features

  • 8x8 Slant Leg Pop Up Canopy sport-Frame
  • Sturdy beam welded tubular steel frame with high performance synthetic joint components
  • Bonded with DuPont™ thermoset baked on powder coat to prevent chipping, peeling, rust and corrosion
  • Wide based foot pads on every leg ensure a solid base and easy access to secure anchors
  • Four point height adjustable legs
  • Open top design provides unobstructed interior head room
  • Cover - Polyester fabric cover, treated inside and out with fade blockers, anti-aging and anti-fungal agents
  • Polyurethane inside lining, double stitched for optimal water resistance and drip-free seams
  • 50+UPF rating blocks more than 98% of UV harmful rays
  • UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed
  • 50+UPF is the highest fabric rating for radiation exposure
  • Only 2% of the UV rays will penetrate through the shade fabric
Package Includes

  • (1) 8' x 8' All steel collapsible frame
  • (1) One-piece, fitted polyester cover with full valance
  • (4) Temporary spike anchors
  • Wheeled storage bag
  • Easy step-by-step instructions

Product Specifications

    • LENGTH FEET8'
    • WIDTH FEET8'
    • HEIGHT FEET8' 2"
    • CANOPY COLORBlue
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • LEG TYPESlanted
    • MANUFACTURERS PART NUMBER602192BL
    • SIDEWALL HEIGHT5' 11"
    • TYPESlant
    • CANOPY LEG STYLESlant

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

pop up canopy

Your review: the product came as stated and is very good . good quality.would order form this co anytime

Pros: dose the job i needed it for

Cons: no

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

What is the Warranty on this item?

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

Well, DOES IT HAVE A WARRANTY? I asked this question before, and it hasn't been answered - how hard can be be to check this out and respond? The question doesn't even show up on the Q&A page....

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

On the description it says this tent has four legs in the picture it shoes six legs..what is correct?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:66