Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelterlogic 10x10 Alumi-Max Pop Up Canopy, Aluminum Pipe - White Cover

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Shelterlogic 10x10 Alumi-Max Pop Up Canopy, Aluminum Pipe - White Cover

Item #: WBB566987

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 545.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shelterlogic 10x10 Alumi-Max Pop Up Canopy, Aluminum Pipe - White Cover

The ultimate commercial-grade aluminum-framed pop-up canopy features 2" hexagonal aluminum frame, 50% less weight than conventional steel yet structurally stronger. 500 denier polyester is seam sealed for optimal waterproof protection and UV Guard fabric fade blocker treated inside and out. Easy set-up with push button connectors. 4 position adjustable leg settings with extra wide steel foot plates ensure a sturdy base and easy access to anchor points. This Alumi-Max pop-up canopy is great for consumers that need a strong, light weight, portable, fast set-up pop-up canopy. Great for Trade Shows, Fairs, Farmer's Markets, Flea Markets, Sidewalk Sales, and Sports Events. Wheeled storage bag included.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET10' 6" - 11' 6"
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER22700
    • SERIESAlumi-Max
    • SIDEWALL HEIGHT6' - 7'
    • TYPEStraight Leg
    • WEIGHT LBS78
    • CANOPY LEG STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

What is the Warranty on this item?

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

Well, DOES IT HAVE A WARRANTY? I asked this question before, and it hasn't been answered - how hard can be be to check this out and respond? The question doesn't even show up on the Q&A page....

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

On the description it says this tent has four legs in the picture it shoes six legs..what is correct?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed