Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Tent™ Instant Canopy 10'L x 10'W - White
See all 14 items in product family

Tuff Tent™ Instant Canopy 10'L x 10'W - White

Item #: WBB360474

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 311.95
Product Information
Customer Review
Product Q&A
Accessories
Tuff Tent™ Instant Canopy 10'L x 10'W - White

Tuff Tent™ features commercial strength aluminum frame with center truss construction that offers superior strength. Durable 500D Polyester cover for years of use. Includes heavy duty roller bag and ground stakes. Sidewalls not included.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET10' 9"
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDKing Canopy™
    • CANOPY MATERIALCommercial Duty 500 Denier
    • CAPACITY SQUARE FEET100
    • DESCRIPTIONInstant Canopy
    • FRAME CONSTRUCTIONAluminum
    • LEG TYPEStraight
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER206112
    • PACKAGE QUANTITY1
    • SERIESTuff Tent
    • USE ANCHOR KITIncluded
    • WEIGHT LBS65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!