Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff Tent™ Instant Canopy With Sides 10'L x 10'W - White
See all 6 items in product family

Tuff Tent™ Instant Canopy With Sides 10'L x 10'W - White

Item #: WBB360473

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 359.95
Product Information
Customer Review
Product Q&A
Accessories
Tuff Tent™ Instant Canopy With Sides 10'L x 10'W - White

Tuff Tent™ features commercial strength steel frame with center truss construction that offers superior strength. Durable 500D Polyester cover for years of use. 4 sidewalls each have middle zipper for access. Includes heavy duty roller bag and ground stakes. touch fasteners is used to attach all 4 walls to frame.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET10' 9"
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDKing Canopy™
    • CANOPY MATERIALCommercial Duty 500 Denier
    • CAPACITY SQUARE FEET100
    • DESCRIPTIONInstant Canopy With Sides
    • FRAME CONSTRUCTIONAluminum
    • LEG TYPEStraight
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER206122
    • PACKAGE QUANTITY1
    • SERIESTuff Tent
    • SIDEWALL HEIGHT6' 6"
    • USE ANCHOR KITIncluded
    • WEIGHT LBS73

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Sidewalls Don't Attach

Your review: Sidewalls have velcro lining their top edges, but there is no accepting velcro along the bottom edges of the canopy tent where they should connect. This must have been a manufacturing error. Customer Service at Global could not help me, but I gave 2 stars because the tent is good quality otherwise, and customer service at least politely tried to help.***Global Management Comments: The factory discovered the issue and fixed the new fabric tops with Velcro. We will contact the customer for a no charge replacement. ***

Is this review helpful?

The Walls don't attach the the Canopy

Your review: I was extremely frustrated when I tried the attach the top edge of the walls to the canopy only to find that the canopy was missing the velcro strip to mate with the walls. I was ordered the Tuff Tent Canopy with Sides but the sides can not be securely fastened to the Canopy. I feel that this should have immediate improvement and I plan to seek a replacement canopy. ***Global Management Comments: The factory discovered the issue and fixed the new fabric tops with Velcro. We will contact the customer for a no charge replacement. ***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed