Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Storage Shelters (431)
Remove
30'W x 65'L x 15'H Commercial Building, White
Remove

      Items
30'W x 65'L x 15'H Commercial Building, White 30'W x 65'L x 15'H Commercial Building, White


30'W x 65'L x 15'H Commercial Building, White
30'W x 65'L x 15'H Commercial Building, White
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB445026
List Price $7,499.00    Save 7%
Price: $7,006.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

30'W x 65'L x 15'H Commercial Building, White

Constructed of a galvanized steel frame and UV resistant and flame retardant polyethylene double cover with a reinforced woven backing for long lasting durability. Use for agricultural, industrial and multi vehicle storage protection from elements. Tensioning system and wind release flaps withstands wind and rounded top provides rain and snow runoff. Designed for quick assembly. Includes 14 earth anchors plus auger-type anchors to keep building secured. Size is 30' W x 65' L x 15' H. Opening is 11' W x 12' 6" H. Color isWhite. Capacity is 2,112 cubic feet.

Product Specifications
LENGTH FEET 65'
WIDTH FEET 30'
HEIGHT FEET 15'
CAPACITY CUBIC FEET 2112
CANOPY COLOR White
# OF LEGS/POLES 14
ASSEMBLY Unassembled
BRAND Rhino
CANOPY MATERIAL 10 oz, 22 mil Polyethylene
CANOPY STYLE Round
FRAME CONSTRUCTION 2-3/8" OD Steel Pipe
LIMITED WARRANTY 2 Year
MANUFACTURERS PART NUMBER 306515COMRWT
OPENING (WxH) 11' x 12' 6"
PACKAGE QUANTITY 1
PEAK HEIGHT 15'
RAFTER SPACING 79"
SIDEWALL HEIGHT 12'
WEIGHT LBS 3172


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
41" Black Rubber Tarp Strap - Packs of 10

41" Black Rubber Tarp Strap - Packs of 10

From $20.75
select
Qty: Add to Cart
12'x24'x8' Indoor One-Size-Fits-All Car Pocket® White & Gray

12'x24'x8' Indoor One-Size-Fits-All Car Pocket® White & Gray

From $182.95
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x24x24 Gray

Storage Plastic Container With Slanted Lid 32x24x24 Gray

From $189.95
select
Qty: Add to Cart
30" 9mm Hook Bungie Cord - Package of 10

30" 9mm Hook Bungie Cord - Package of 10

From $7.30
select
Qty: Add to Cart
6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

From $24.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)