Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,482 Items)
Sub Category
Storage Shelters (431)
Remove
Econoline Storage Building 30'W x 15'H x 90'L Green Pony Wall
Remove

      Items
Econoline Storage Building 30'W x 15'H x 90'L Green Pony Wall Econoline Storage Building 30'W x 15'H x 90'L Green Pony Wall


Econoline Storage Building 30'W x 15'H x 90'L Green Pony Wall
Email This Page Printer Friendly Version
Econoline Storage Building 30'W x 15'H x 90'L Green Pony Wall
Sold by: globalindustrial.com
Availability:  Usually ships in 11 to 14 days
Stock No: WBB361945
Price: $6,638.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Econoline Storage Building 30'W x 15'H x 90'L Green Pony Wall

Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Pony wall style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil green premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.

Click for Class IX Warranty Details
Product Specifications
LENGTH FEET 90'
WIDTH FEET 30'
HEIGHT FEET 15'
CAPACITY CUBIC FEET 40500
CANOPY COLOR Green
ASSEMBLY Unassembled
BRAND ClearSpan
CANOPY MATERIAL 10 oz, 22 mil Polyethylene
COUNTRY OF ORIGIN United States
FRAME CONSTRUCTION 2.34" OD Steel Pipe
LIMITED WARRANTY Class IX
PACKAGE QUANTITY 1
PEAK HEIGHT 15'
RAFTER SPACING 5'
STYLE Pony Wall
TYPE Storage Buildings
WEIGHT LBS 4131


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Standard 30'W Zippered End Panel - Green for Econoline buildings

Standard 30'W Zippered End Panel - Green for Econoline buildings

From $649.00
select
Qty: Add to Cart
Standard 30'W Solid End Panel - Green for Econoline buildings

Standard 30'W Solid End Panel - Green for Econoline buildings

From $392.95
select
Qty: Add to Cart
Tall 30'W Solid End Panel - Green for Econoline buildings

Tall 30'W Solid End Panel - Green for Econoline buildings

From $471.95
select
Qty: Add to Cart
Tall 30'W Zippered End Panel - Green for Econoline buildings

Tall 30'W Zippered End Panel - Green for Econoline buildings

From $763.00
select
Qty: Add to Cart
30' wide rafter kit for Econoline buildings

30' wide rafter kit for Econoline buildings

From $173.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)