Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Storage Shelters (431)
Remove
High Boy Building 26'W x 20'6"H x 40'L White
Remove

      Items
High Boy Building 26'W x 20'6"H x 40'L White High Boy Building 26'W x 20'6"H x 40'L White


High Boy Building 26'W x 20'6"H x 40'L White
High Boy Building 26'W x 20'6"H x 40'L White
Sold by: globalindustrial.com
Availability:  Usually ships in 11 to 14 days
Stock No: WBB361832
Price: $7,025.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

High Boy Buildings are constructed with 14 gauge Allied Gatorshield® structural steel tubing for long lasting durability.

High-quality buildings house RVs and other tall equipment up to 20 1/2 feet high. 24 ml premium poly cover resists environmental elements. At 26 feet wide by 40 feet long, this style provides ample storage. Heavy-duty mounting feet feature pre-drilled fastening holes for easy assembly. Color is White.

Product Specifications
LENGTH FEET 40'
WIDTH FEET 26'
HEIGHT FEET 20' 6"
CAPACITY CUBIC FEET 21320
CANOPY COLOR White
ASSEMBLY Unassembled
BRAND ClearSpan
CANOPY MATERIAL 12.5 oz, 24 mil Polyethylene
CANOPY STYLE Open Ends
COUNTRY OF ORIGIN United States
FRAME CONSTRUCTION 2" OD Square Steel Pipe
LIMITED WARRANTY Class IV
PACKAGE QUANTITY 1
PEAK HEIGHT 20' 6"
RAFTER SPACING 10'
STYLE Round
TYPE Storage Buildings
WEIGHT LBS 3104


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
High Boy Fabric End Framing Kit White w/ roll up door

High Boy Fabric End Framing Kit White w/ roll up door

From $3,390.00
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
High Boy Fabric End Framing Kit White

High Boy Fabric End Framing Kit White

From $1,403.00
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)