Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Storage Shelters (431)
Remove
Storage Master Elite 18'W x 13'H x 35'L Gray
Remove

      Items
Storage Master Elite 18'W x 13'H x 35'L Gray Storage Master Elite 18'W x 13'H x 35'L Gray


Storage Master Elite 18'W x 13'H x 35'L Gray
Storage Master Elite 18'W x 13'H x 35'L Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB354678
Price: $5,585.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Storage Master Elite 18'W x 13'H x 35'L Grey

The Storage Master Elite provides storage for cars, trucks and equipment and allows full use of space right up to the sides.Extra heavy-duty frame is manufactured from 14 gauge Allied Gatorshield square steel tubing. The tall, straight sidewalls allow greater storage capability. Sidewall height to bend: 9'6"H UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover comes with a 15 year warranty. SolarGuard white skylight lets the sun shine in.One solid and one zippered end panel that allows the entire end to be opened and closed.

Click for Class II Warranty Details
Product Specifications
LENGTH FEET 35'
WIDTH FEET 18'
HEIGHT FEET 13' 2"
CAPACITY CUBIC FEET 8190
CANOPY COLOR Gray
ASSEMBLY Unassembled
BRAND ClearSpan
CANOPY MATERIAL 12.5 oz Polyethylene
CANOPY STYLE One Solid End, One Zippered End
COUNTRY OF ORIGIN United States
FRAME CONSTRUCTION 2" OD Steel Pipe
LIMITED WARRANTY Class II
MANUFACTURERS PART NUMBER PB03016R5G
OPENING (WxH) 8' x 8'
PACKAGE QUANTITY 1
PEAK HEIGHT 13' 2"
RAFTER SPACING 5'
SIDEWALL HEIGHT 9' 6"
SKYLIGHT DIMENSION 9' 6"
STYLE Round
TYPE Storage Building
WEIGHT LBS 1638
WHEEL DIAMETER INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Carport Ground Anchoring Kit

Carport Ground Anchoring Kit

From $14.50
select
Qty: Add to Cart
Ground Anchor Assembly For Small to 34'W Buildings

Ground Anchor Assembly For Small to 34'W Buildings

From $14.00
select
Qty: Add to Cart
Ground Stake

Ground Stake

From $3.70
select
Qty: Add to Cart
Auger Style Earth Anchor 1/2" x 30" x 4"

Auger Style Earth Anchor 1/2" x 30" x 4"

From $8.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)