Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories® Boat Motor Cover, 16 - 45 H.P Camo - 83534
See all 33 items in product family

Classic Accessories® Boat Motor Cover, 16 - 45 H.P Camo - 83534

Item #: WB269769

Sold By: globalindustrial.com

Expected ship date 02/14/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.75
Product Information
Product Q&A
Accessories
Classic Accessories® Boat Motor Cover, 16 - 45 H.P Camo - 83534

Camouflages and protects outboard motors. Covers both the power head and gear shaft housing to completely camouflage outboard motors when they are tipped up and out of use. High strength Infinity fabric engineered for extra durability and maximum weather protection. Fits quickly and securely with two locking draw cords. For use only when motor is not running. Fits outboards 51 - 115 h.p.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES13
    • HEIGHT INCHES33-1/2
    • COLORRealtree Max-4 Camo
    • BRANDClassic Accessories®
    • CONSTRUCTIONPolyester Hurricane™ Fabric
    • DESCRIPTIONBoat Motor Cover
    • PACKAGE QUANTITY1
    • TYPEElastic Hem Cord
    • LIMITED WARRANTY4 Year
    • WEATHER PROTECTION (LEVEL)All-Season (Better)
    • FABRIC DETAILSMildew Resistant
    • PRODUCT TYPEBoat
    • SERIESClassic Accessories®
    • SIZE16 - 45 H.P. Motor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.