Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe 6-Passenger Golf Car Enclosure
See all 19 items in product family

Deluxe 6-Passenger Golf Car Enclosure

Item #: WB269620

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $260.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Deluxe 6-Passenger Golf Car Enclosure

Fits over roof - just roll down sides when bad weather threatens. Keeps golf cars clean and dry in storage. Ultra-clear vinyl windows with heavy-duty polyester walls and top. Installs in minutes without tools. Six zip-open panels roll up and down independently for quick and easy adjustment to any weather condition. Roof valance covers rolled up panels. Carrying case included. Fits most 6-person golf cars.

Product Specifications

  • LENGTH INCHES122-1/2
  • WIDTH INCHES48
  • HEIGHT INCHES--
  • COLORSand
  • BRANDClassic Accessories®
  • CONSTRUCTIONVinyl Windows, Heavy-Duty Polyester Walls & Top
  • DESCRIPTIONDeluxe Enclosure
  • MANUFACTURERS PART NUMBER40-006-012001-00
  • PACKAGE QUANTITY1
  • TYPEZippered Access
  • LIMITED WARRANTY3 Year
  • FABRIC DETAILSHeavy-Duty Storage Protection
  • WEATHER PROTECTION (LEVEL)Heavy-Duty (Best)
  • SIZESix-Person
  • SERIESFairway
  • PRODUCT TYPEGolf

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.