Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories® Lunex RS-2 Boat Cover 12' - 14', 68" Beam Linen/Navy - 20-131-084601-00

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Classic Accessories® Lunex RS-2 Boat Cover 12' - 14', 68" Beam Linen/Navy - 20-131-084601-00

Item #: WBB858702

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.99 Save up to 15%
Price: $152.95
Product Information
Product Q&A
Accessories
Classic Accessories® Lunex RS-2 Boat Cover 12' - 14', 68" Beam Linen/Navy - 20-131-084601-00

Features

  • Integrated buckle and strap system for easy fitting and trailering, adjustable straps snap into quick-release buckles on the cover
  • Bow and stern reinforcement panels provide added strength
  • Full cut to allow extra room for accessories such as bow rails, running lights, etc.
  • Extra strength Lunex RS Pro ripstop fabric side panels designed for extra durability with Lunex fabric top panel to provide all-weather protection
  • Support pole included to prevent water from pooling and help preserve the cover
  • Dual rear air vents reduce wind pressure during trailering and storms and allow inside moisture to escape
  • Elastic cord sewn into bottom hem gives a tight, custom fit
  • Fabric coating technology provides water-resistance and repellency, while protecting boat against dirt and stains
  • Resistant to mildew and protects boat from UV damage
  • Storage bag and trailering straps included
  • Fits v-hull fishing boats 12 - 14 feet long, beam width to 68 inches


Product Specifications

    • LENGTH INCHES204
    • WIDTH INCHES84
    • HEIGHT INCHES0.2
    • COLORLinen/Navy
    • BRANDClassic Accessories®
    • CONSTRUCTIONRipstop & Lunex Fabric
    • DESCRIPTIONBoat Cover
    • MANUFACTURERS PART NUMBER20-131-084601-00
    • MODELA
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 years
    • PRODUCT TYPEBoat Cover
    • SIZE12' To 14'L X 68"W
    • WEATHER PROTECTION (LEVEL)Resistant to Mildew & UV Damage
    • SERIESLunex RS-2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.