Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Lunex RS-2 Boat Cover 22' - 24', 116" Beam Linen/Navy - 20-136-134601-00

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Classic Accessories Lunex RS-2 Boat Cover 22' - 24', 116" Beam Linen/Navy - 20-136-134601-00

Item #: WBB858707

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.99 Save up to 33%
Price: $ 199.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Classic Accessories® Lunex RS-2 Boat Cover 22' - 24', 116" Beam Linen/Navy - 20-136-134601-00

Features

  • Integrated buckle and strap system for easy fitting and trailering, adjustable straps snap into quick-release buckles on the cover
  • Bow and stern reinforcement panels provide added strength
  • Full cut to allow extra room for accessories such as bow rails, running lights, etc.
  • Extra strength Lunex RS Pro ripstop fabric side panels designed for extra durability with Lunex fabric top panel to provide all-weather protection
  • Support pole included to prevent water from pooling and help preserve the cover
  • Dual rear air vents reduce wind pressure during trailering and storms and allow inside moisture to escape
  • Elastic cord sewn into bottom hem gives a tight, custom fit
  • Fabric coating technology provides water-resistance and repellency, while protecting boat against dirt and stains
  • Resistant to mildew and protects boat from UV damage
  • Storage bag and trailering straps included
  • Fits v-hull runabouts 22 - 24 feet long, beam width to 116 inches


Product Specifications

    • LENGTH INCHES312
    • WIDTH INCHES148
    • HEIGHT INCHES0.2
    • COLOR FINISHLinen/Navy
    • BRANDClassic Accessories
    • CONSTRUCTIONRipstop & Lunex Fabric
    • DESCRIPTIONBoat Cover
    • MANUFACTURERS PART NUMBER20-136-134601-00
    • MODELF
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Year
    • PRODUCT FAMILYBoat Covers
    • SIZE22' To 24'L X 116"W
    • WEATHER PROTECTION (LEVEL)Mildew/UV Resistant
    • SERIESLunex RS-2
    • PRODUCT TYPEBoat Cover