Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Overdrive Polypro 3 SUV / Pickup Cover - Full Size - 10-019-261001-00

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Classic Accessories Overdrive Polypro 3 SUV / Pickup Cover - Full Size - 10-019-261001-00

Item #: WBB362972

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Overdrive Polypro 3 SUV / Pickup Cover - Full Size - 10-019-261001-00

Three layer heavy-duty protection against dirt, scratches, pollution and bad weather. Rugged Polypro 3 triple layer fabric resists and repels rain and snow. Thick, soft fabric won't scratch paint, and shields against scratches and nicks. Features include zippered driver's side door for easy access, an antennae reinforcement patch, non-scratch tie-down grommets and rope, and an elasticized bottom hem for a fast, custom fit. Includes a convenient storage bag. Fits SUVs and pickups 188" - 230" long.

Product Specifications

    • LENGTH INCHES230
    • WIDTH INCHES70
    • HEIGHT INCHES65
    • COLOR FINISHCharcoal
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyPRO™ 3 Triple Layer Fabric
    • DESCRIPTIONCar Cover
    • MANUFACTURERS PART NUMBER10-019-261001-00
    • PACKAGE QUANTITY1
    • SUGGESTED USESUVs/PickUps Up to 188"- 230"L
    • TYPETie-Down Grommets/Rope, Elastic Bottom Hem, Zippered Access
    • LIMITED WARRANTY3 Year
    • PRODUCT TYPEAuto
    • SERIESOverDrive PolyPRO 3
    • PRODUCT FAMILYVehicle Covers
    • EXAMPLESChevy Suburban, Ford F150
    • WEATHER PROTECTION (LEVEL)All-Season
    • FABRIC DETAILSBreathable, Water Repellent and Resistant
    • SIZEFull Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:60