Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Stellex Boat Cover 16' - 18.5', 98" Beam Blue - 20-147-100501-00

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Classic Accessories Stellex Boat Cover 16' - 18.5', 98" Beam Blue - 20-147-100501-00

Item #: WBB858699

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.99 Save up to 30%
Price: $97.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories® Stellex Boat Cover 16' - 18.5', 98" Beam Blue - 20-147-100501-00

Features

  • Integrated buckle and strap system for easy fitting and trailering, adjustable straps snap into quick-release buckles on the cover
  • Full cut to allow extra room for accessories such as bow rails, running lights, etc.
  • Elastic cord sewn into bottom hem for a tight, custom fit
  • Tough Stellex fabric designed for durability and weather protection
  • Fabric coating technology protects against dirt and stains while providing water-resistance and repellency
  • Resistant to mildew and UV damage
  • Storage bag and trailering straps included
  • Fits fish and ski boats, and pro-style bass boats 16 - 18.5 feet long, beam width to 98 inches


Product Specifications

    • LENGTH INCHES240
    • WIDTH INCHES128
    • HEIGHT INCHES0.2
    • COLOR FINISHBlue
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyester PolyCHROME Fabric
    • DESCRIPTIONBoat Cover
    • MANUFACTURERS PART NUMBER20-147-100501-00
    • MODELC
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY4 Year
    • PRODUCT FAMILYBoat Covers
    • PRODUCT TYPEBoat Cover
    • SIZE16' To 18.5'L X 98"W
    • SERIESStellex
    • WEATHER PROTECTION (LEVEL)Mildew/UV Resistant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:60