Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Ottoman/Side Table Cover Ravenna Series, Rectangle, Small - 55-168-025101-EC

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Classic Accessories Ottoman/Side Table Cover Ravenna Series, Rectangle, Small - 55-168-025101-EC

Item #: WBB985494

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Ottoman/Side Table Cover Ravenna Series, Rectangle, Small - 55-168-025101-EC

The Ravenna ottoman and side table cover from Classic Accessories combines a striking style with durability, fade-resistance and convenient features. Reinforced padded handles make removal easy while double-stitched seams add strength and a stylish accent. Structured vents stay open to prevent wind lofting and mildew and are lined with mesh barriers. Waterproof backing keeps furniture dry while elastic hem cords move easily through a special channel for a snug fit. The adjustable webbing belts slide easily for a tailored look and four custom-colored buckles will keep your cover secure in any weather. Striped webbing adds an attractive accent and is unique to the Ravenna collection. The Ravenna ottoman and side table cover adds style to your patio and will protect your furniture for years. 4-year manufacturer's warranty. Fits rectangular table or ottoman up to 32 inches long x 22 inches wide x 17 inches high.

Product Specifications

    • LENGTH INCHES34
    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHTaupe/Mushroom/Espresso
    • BRANDClassic Accessories
    • CONSTRUCTIONWoven Polyester/UV Coating
    • DESCRIPTIONOttoman/Side Table Cover
    • MANUFACTURERS PART NUMBER55-168-025101-EC
    • LIMITED WARRANTY4 Year
    • SERIESRavenna
    • SIZESmall
    • PRODUCT TYPEPatio
    • PRODUCT FAMILYPatio Furniture Covers
    • SHAPERectangle
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • FABRIC DETAILSWater Resistant PVC Undercoating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed