Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Patio Chair Cover Ravenna Series, Standard - 55-143-015101-EC

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Classic Accessories Patio Chair Cover Ravenna Series, Standard - 55-143-015101-EC

Item #: WBB985505

Sold By: globalindustrial.com

Expected ship date 09/29/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Patio Chair Cover Ravenna Series, Standard - 55-143-015101-EC

The Ravenna patio chair cover from Classic Accessories combines a striking style with durability, fade-resistance and convenient features. Reinforced padded handles make removal easy while double-stitched seams add strength and a stylish accent. Structured vents stay open to prevent wind lofting and mildew and are lined with mesh barriers. Waterproof backing keeps your chair dry while elastic hem cords move easily through a special channel for a snug fit. The adjustable webbing belts slide easily for a tailored look and four custom-colored buckles will keep your cover secure in any weather. Striped webbing adds an attractive accent and is unique to the Ravenna collection. The Ravenna chair cover adds style to your patio and will protect your chair for years. 4-year manufacturer's warranty. Fits standard chairs up to 28.5 inches long x 25.5 inches wide x 26 inches high.

Product Specifications

    • LENGTH INCHES31
    • WIDTH INCHES28
    • HEIGHT INCHES27
    • COLOR FINISHTaupe/Mushroom/Espresso
    • BRANDClassic Accessories
    • CONSTRUCTIONWoven Polyester/UV Coating
    • DESCRIPTIONPatio Chair Cover
    • MANUFACTURERS PART NUMBER55-143-015101-EC
    • LIMITED WARRANTY4 Year
    • SIZEStandard
    • SERIESRavenna
    • PRODUCT FAMILYPatio Furniture Covers
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • PRODUCT TYPEPatio
    • FABRIC DETAILSWater Resistant PVC Undercoating

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are seams covered and duble sewned?

Question Asked By: R L Phillips , Huntsville, AL , November 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result